Beli rj45 crimping tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Tool Bag, EquippedDeskripsi:Cutting, stripping, and crimping set, packaged in a tools case, comprising CUTFOX 18, WIREFOX 10, CRIMPFOX CENTRUS 6S, AI SORTI BOX RD, TOOL-KIT STANDARD EMPTY
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- JAKEMY Crimping Tool (Tang Crimping)Deskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- 3M Crimping Tool for Rj45 Modular PlugDeskripsi:Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.atribut:
- Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
- FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200atribut:
- Operating Relative Humidity (% RH without condensation): 95 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
- Vibration: Random, 2 g, 5 Hz-500 Hz
- Drop Test (m): 1
- Safety: EN 61010-1, Category: None
- Altitude (m): 3000
- Applications: Copper cabling media including; 75 or 50 Ohm Coaxial cable; Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cable Map function of the IntelliTone 200.
- Auto Power Down: Turns off automatically after 2 1/2 hours of inactivity
- Battery Type/Life (V/hour): 9 alkaline (NEDA 1604A or IEC 6LR61); 20 typical
- Control Toner: Thumbwheel switch
- Dimensions (cm): Toner (14.1x7.5x3.2 (5.54x2.94x1.25inch), Probe 22.2x4.8x3.2 (8.73x1.88x1.26 inch)
- Display: Toner : LED, Probe : (8) LED indicators, Sync LED indicator
- EMC: EN 61326-1, FCC Part 15 B
- Interface: Toner : Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling. F Connector for coaxial cabling Banana Jack Plugs (2) - two conductor wiring, Probe : Main Mod8 port for Cable Map on all 4 pairs of UTP / STP cabling.
- Operating Temperature (°C): 0 to 40 (32 to 104°F)
- Ouptut Power (V): p-p 5
- Storage Temperature (°C): -20 to +60 (-4 to +140°F)
- Tone Detection: Detects IntelliTone™ digital signal for Locate, Isolate, and Cable Map Detects analog SmartTone signal (500-1200Hz) and other analog toners.
- Toner Frequency: IntelliTone™ signal: encoded digital signal Analog SmartTone signal: 500 - 1200Hz, 4 songs
- Cabletime Punch Down Impact Tool Modular Jack RJ45 Network Panel (Punch down tool)Deskripsi:With adjustable impact pressure controlThe storage on the top of tool is for storing one piece of spare bladeBlades are interchangeable and reversible.atribut:
- Blade: Double Blade
- KRISBOW Tang Pemotong Kabelatribut:
- Material: Steel
- Applications: Cutting Wire
- Panduit Modular Plug Crimp Toolatribut:
- Set Contents: only a main part
- TRUSCO Number: 786-8162
- KRISBOW Network Crimping Plier RatchetDeskripsi:NETWORK CRIMPING PLIER RATCHET LRNCP1- Quality product- APPLICABLE FOR CUTS, STRIPS AND CRIMPS ALL KIND OF MODULAR PLUG8P8C/RJ45, 6P6C/RJ12, 6P4C/RJ11, 4P4C&4P2C PLUGS INCLUDE EXTERNAL WIRE STRIPPERCOMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 26x13x2
- Pro'sKit Modular Crimping Tool (Tang Crimping)Deskripsi:Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
- HOZAN (HOZAN TOOL INDUSTRIAL) Modular plug crimping toolDeskripsi:For modular plugs. An 8-core dedicated crimping tool that attaches a modular plug to an 8-core modular cord.atribut:
- Mass (g): 280
- Overall Length (mm): 181
- Suitable Size: FCC standard modular plug, RJ-45/48 (8-core), Panduit, Hirose Electric Co., Ltd., Oki Electric Cable Co., Ltd.
- Trusco Part No.: 775-7603
- Paladin Data Cable Crimping Di & Bladatribut:
- UNSPSC: 27112820
- Compatible with Manufacturer Model Number: EK50ML
- For Cable Type: RJ-45 8P8C (8 Pin)
- For Connector Type: RJ-45
- Pro'sKit Modular Plug Crimping Tool (Tang Crimping)Deskripsi:Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimpingatribut:
- Material: ABS + Carbon Steel
- Handle: PVC
- Overall Length (mm): 143
- Weller Electric Corded Soldering Iron (Solder Listrik)Deskripsi:These pencil-style soldering irons operate on low wattages and output temperatures and are often used for soldering circuit boards or light electrical jobs requiring minimal heat. They plug into standard wall outlets for their power supply.
- WEIDMULLER Crimping Tool (Tang Crimping)Deskripsi:-Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
Daftar Harga rj45 crimping tool Terbaru October 2026
| Phoenix Contact Tool Bag, Equipped | Rp10.999.900 |
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.999.900 |
| JAKEMY Crimping Tool (Tang Crimping) | Rp66.900 |
| 3M Crimping Tool for Rj45 Modular Plug | Rp3.699.900 |
| FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200 | Rp11.999.900 |
| Deli Pipe Wrench | Rp65.900 |
| Cabletime Punch Down Impact Tool Modular Jack RJ45 Network Panel (Punch down tool) | Rp93.900 |
| KRISBOW Tang Pemotong Kabel | Rp679.900 |
| Panduit Modular Plug Crimp Tool | Rp3.299.900 |
| KRISBOW Network Crimping Plier Ratchet | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/4oP108488168-1.jpg)



/fpP112295565-1.jpg)




/qfP105894951-1.jpg)
%20Modular%20plug%20crimping%20tool/1kP114232056-1.jpg)

/r7P105894979-1.jpg)
/ipP109491673-1.jpg)

/P103041926-1.jpg)
/0yP106385034-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)